Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Pack Shock Absorbing Lanyard

Catalog No. 19070761 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-761 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-761 Supplier 3M™ Supplier No. 7100232039
  • $107.00
    $97.65 / Each of 1

    Save $9.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Including durable webbing and plated alloy steel hardware for strength and corrosion resistance. Also featuring a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall.

  • 6 ft. (1.8 m) single-leg lanyard
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Zinc-plated Steel
Length (Metric) 1.8 m
Leg Configuration Single-Leg
Load Bearing Capacity (Metric) 59 to 141 kg
Webbing Material Polyester Web
Load Bearing Capacity (English) 130 to 310 lb.
Product Type Fixed Lanyard Type
Includes 6 ft. (1.8 m) web single-leg with snap hooks at each end
Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI A10.32
Connector Types Snap Hook
Length (English) 6 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.