Learn More
Description
- 6 ft. (1.8 m) single-leg lanyard
- Abrasion resistant tubular polyester webbing
- Compact and integral energy absorber
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hooks at each end
- Impact indicator
Specifications
Specifications
| Color | Red |
| Material | Zinc-plated Steel |
| Leg Configuration | Single-Leg |
| Length (Metric) | 1.8 m |
| Load Bearing Capacity (English) | 130 to 310 lb. |
| Connector Types | Snap Hook |
| Length (English) | 6 ft. |
| Product Type | Fixed Lanyard Type |
| Load Bearing Capacity (Metric) | 59 to 141 kg |
| Certifications/Compliance | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.