Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Rebel™ Self Retracting Lifeline - Cable (Light Weight Design)

Catalog No. 19070715 Shop All 3M Products
Change view
Click to view available options
CertificationsCompliance: OSHA 1910.66, ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-715 CertificationsCompliance: OSHA 1910.66, ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-715 Supplier 3M™ Supplier No. 7100207467

Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Swiveling anchorage loop and carabiner
  • 15 ft. (4.5 m) 3/16 in. (5 mm) galvanized steel wire rope lifeline
  • Self-locking swiveling snap hook on lifeline
  • Compact, lightweight design
  • Tough and impact resistant stackable thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • Several configurations available
  • Kevlar™/Nomex™ covered external energy absorber and impact indicator
TRUSTED_SUSTAINABILITY

Specifications

Material Zinc-plated Steel
Color Red
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas
Weight (English) 6.9 lb.
Includes Galvanized steel wire rope with swiveling snap hook, swiveling anchorage and carabiner
Capacity (Metric) 141 kg
Length (English) 15 ft.
Certifications/Compliance OSHA 1910.66, ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1
Width (English) 3/16 in.
Length (Metric) 4.5 m
Width (Metric) 5 mm
Product Type Self-retracting Lifeline - Cable
Capacity (English) 310 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.