Learn More
Description
- Swiveling anchorage loop with carabiner
- Polyester web lifeline
- Self-locking snap hook on lifeline
- Compact, lightweight design
- Tough and impact resistant thermoplastic housing
- Quick activating speed sensing brake system
- High capacity external energy absorber and impact indicator
Specifications
Specifications
| Color | Red |
| Material | Zinc-plated Steel |
| Product Type | Self-retracting Lifeline - Web |
| Length (English) | 6 ft. |
| Length (Metric) | 1.8 m |
| Width (English) | 1 in. |
| Includes | Polyester web with steel snap hook, swiveling anchorage and carabiner |
| Width (Metric) | 2.5 cm |
| Weight (English) | 2.9 lb. |
| Capacity (Metric) | 141 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.