Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Rebel™ Twin-Leg Self Retracting Lifeline - Web

Catalog No. 19070742 Shop All 3M Products
Change view
Click to view available options
CertificationsCompliance: OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-742 CertificationsCompliance: OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-742 Supplier 3M™ Supplier No. 3100414

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Twin-leg 100% tie-off design
  • Triple locking carabiner connects SRL's to form twin-leg system
  • 6 ft. (1.8 m) twin-leg lifelines with 1 in. (2.5 cm) polyester web
  • Self-locking steel rebar hook on each lifeline
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • High capacity external energy absorbers and impact indicators
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Zinc-plated Steel, Nylon Thermoplastic, Polyester Web
Product Type Twin-Leg Self Retracting Lifeline - Web
Length (English) 6 ft.
Length (Metric) 1.8 m
Includes 6 ft. (1.8 m) twin-leg with 1in. (2.5 cm) polyester web and steel rebar hooks, quick connector for harness mounting
Width (English) 1 in.
Width (Metric) 2.5 cm
Weight (English) 6.8 lb.
For Use With (Application) Construction, General Industrial, Oil and Gas, Utilities, Wind Energy
Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Capacity (Metric) 141 kg
Description Direct to harness back mounting type
Capacity (English) 310 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.