Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Self Retracting Lifeline - Retrieval

Catalog No. 19809711 Shop All 3M Products
Change view
Click to view available options
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-711 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-711 Supplier 3M™ Supplier No. 7100226847

missing translation for 'validMainframeMsg'

3M™ PROTECTA™ Self Retracting Lifeline - Retrieval features 50 ft. (15.2 m) of 3/16 in. (5 mm) galvanized steel wire rope with 3-way emergency retrieval winch, swiveling snap hook, aluminum housing and anchorage carabiner.

  • 3-way emergency retrieval system
  • Self-locking anchorage carabiner
  • Stowable retrieval handle
  • Rugged aluminum housing
  • Built-in carrying handle
  • Swiveling self-locking snap hook with impact indicator
  • Speed sensing all metal brake system
  • Internal energy absorption system
  • Reserve lifeline system
  • Side lifeline exit with ergonomic handle
  • High strength, corrosion resistant components
  • Swiveling anchorage point
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Certifications/Compliance OSHA 1910.66, ANSI Z359.14, OSHA 1926.502, ANSI A10.32
Length (English) 50 ft.
Weight (English) 26.3 lb.
Weight (Metric) 11.93 kg
Capacity (English) 310 lb.
Length (Metric) 15.24 m
Capacity (Metric) 141 kg
Product Type Self-Retracting Lifeline - Retrieval
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.