Learn More
Poltex Protective Eyewear Holder

Description
For storing laboratory protective eyewear.
- Made from break-resistant and alcohol-resistant PETG
Specifications
Specifications
| Height (English) | 2.3 in. |
| Width (English) | 2.75 in. |
| Description | Mount: Wall mount |
| Color | Clear |
| Device Holds | 6 pairs of safety glasses |
| Depth (English) | 6 in. |
| Product Type | Eyewear Storage Box |
| Dimensions (L x W x H) | 6 x 2.75 x 2.3 in. |
| Material | PETG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.