Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Protective Eyewear Holder
SDP

Catalog No. 22000241
Change view
Click to view available options
Description:
Mount: Magnets
Mount: Wall mount
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
22-000-241 Mount: Magnets
22-000-224 Mount: Wall mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-000-241 Supplier Poltex Supplier No. PROTEYE6M
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storing laboratory protective eyewear.

  • Made from break-resistant and alcohol-resistant PETG
Holds 6 pairs of safety glasses up and out of the way

Specifications

Height (English) 2.3 in.
Width (English) 2.75 in.
Description Mount: Magnets
Color Clear
Device Holds 6 pairs of safety glasses
Depth (English) 6 in.
Product Type Eyewear Storage Box
Dimensions (L x W x H) 6 x 2.75 x 2.3 in.
Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.