Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Protective Eyewear Holder - 12 Position
SDP

Catalog No. 01259177
Change view
Click to view available options
Mounting:
Tape Mount
Wall Mount
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-177 Tape Mount
01-259-179 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
N/A
Catalog No. 01-259-177 Supplier Poltex Supplier No. PROTEYE12T
Add to Cart
Add to Cart
N/A

Protective eyewear holder holds safety glasses up and out of the way. Choose from Wall Mount, HB Tape Mount, or Magnet Mount with durable PETG construction.

  • The protective eyewear holder holds pairs of safety glasses up and out of the way.
  • Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
  • Durable and cleanable PETG construction.
  • Consumables not included.

Specifications

Color Clear
Device Holds Protective Eyewear
Product Type Goggle Holder
Dimensions (L x W x H) 6.2 x 12 x 8.5 in.
For Use With (Application) Protective Eyewear Holder
Includes High Bond Tape for Mounting
Weight (English) 2 lb.
Material PETG
Disposable Reusable
Mounting Tape Mount
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.