Learn More
Description
- Write-On Arc Flash Labels format
- Sheets have an acrylic layflat liner
- Available in 25/Pk. quantity
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Clear |
| Format | Sheet |
| Material | Polyester |
| Product Type | Protective Overlaminate for Write-On Label |
| Size (English) | 7.5 x 5.5 in. (W x H) |
| Length (English) | 5.5 in. |
| Width (English) | 7.5 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.