Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Protein-Pak Bulk Epoxy Activated Affinity Material, 25 g, 37–55 μm, 300 Å

Catalog No. 50466767 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters Protein-Pak™ Epoxy-Activated affinity products are silica-based materials with a nominal 40 μm particle diameter and nominal 500 Å pore size. The packing is epoxy-activated for ligand coupling, enabling rapid purification of large sample volumes at high flow rates.

  • Silica-based material with nominal 40 μm particle diameter and nominal 500 Å pore size.
  • Epoxy-activated packing for ligand coupling.
  • Enables rapid purification of large sample volumes at high flow rates.
  • Mass of 25 g.
  • Affinity chemistry and separation mode.
  • Spherical particle shape.
  • Particle size ranging from 37 to 55 μm.
  • Pore size of 300 Å.
  • USP classification L68.
  • pH range of 2 to 8.
  • Suitable for protein application.
  • Available as bulk media with 1 unit per package.

Catalog No. 50-466-767 Supplier Waters Corp Supplier No. WAT030653
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Protein-Pak™ Epoxy-Activated affinity products are silica-based materials with a nominal 40 μm particle diameter and nominal 500 Å pore size. The packing is epoxy-activated for ligand coupling, enabling rapid purification of large sample volumes at high flow rates.

  • Silica-based material with nominal 40 μm particle diameter and nominal 500 Å pore size.
  • Epoxy-activated packing for ligand coupling.
  • Enables rapid purification of large sample volumes at high flow rates.
  • Mass of 25 g.
  • Affinity chemistry and separation mode.
  • Spherical particle shape.
  • Particle size ranging from 37 to 55 μm.
  • Pore size of 300 Å.
  • USP classification L68.
  • pH range of 2 to 8.
  • Suitable for protein application.
  • Available as bulk media with 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.