Learn More
Description
- Each circle holds 75 to 80 μL of sample.
- Printed on both front and back.
- Compatible with various types of fingerprinting ink.
- Enables easy application of biological samples.
- Supports rapid sample drying.
- Helps maintain sample stability at ambient temperatures.
- Features 5 circles, each measuring 0.5 in.
- Made with High-quality absorbent paper
Specifications
Specifications
| Dimensions (L x W) | 3.5 x 2.67 in. |
| Product Type | Protein Saver Card |
| Color | White with Black Print |
| Quantity | 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
