Learn More
Description
- Balances tactile sensitivity with protection, even when double-gloving
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Hydrogel coating ensures that - wet or dry - our gloves glide on and conform to your hands for a soft, comfortable fit
- Fingertip thickness, 7.9 mil
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D5712, FDA |
| Color | Yellow |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 9.8 mil |
| Finger Thickness (Metric) | 0.25 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | No |
| Material | Latex |
| Palm Thickness (English) | 9.1 mil |
| Palm Thickness (Metric) | 0.23 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.