Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Latex Surgical Gloves with Nitrile Coating

Catalog No. 19160631 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-631 6.5
19-160-629 5.5
19-160-630 6
19-160-632 7
19-160-633 7.5
19-160-634 8
19-160-635 8.5
19-160-636 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-160-631 Supplier Cardinal Health™ Supplier No. 2D72NS65X
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Sterile latex surgical gloves with nitrile coating provide the second-skin comfort of latex with a brown tint.

  • Versatile glove to be used in a wide variety of surgical environments
  • Brown color blends with the wearer's skin for protection that is unobtrusive and less noticeable
  • Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
  • Interlocking, beaded cuff design that helps to reduce roll-down
  • Finger thickness, 9.8 mil

Specifications

Certifications/Compliance ASTM D3577, ASTM D5712, FDA
Color Brown
Exterior Finish No Texture
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Model 2D72NS65X
Series Protexis™ Latex
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.