Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket 1/4 in. 2mm, 1 ea

Catalog No. 501920267
Encompass

Proto Hand Hex Bit Sockets are designed for hand use with a 1/4 inch drive and a 2.00 mm hex size. They feature a hex opening in the bit holder to efficiently transmit torque.

  • Hex bit socket type
  • Drive size: 1/4 in.
  • Hex size: 2.00 mm
  • Bit length: 1 in.
  • Constructed from chrome alloy steel
  • Features black oxide (stem) and polished chrome finish
  • Overall length of 1-7/8 in.

Catalog No. 50-192-0267 Supplier MSC Supplier No. 39937396
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proto Hand Hex Bit Sockets are designed for hand use with a 1/4 inch drive and a 2.00 mm hex size. They feature a hex opening in the bit holder to efficiently transmit torque.

  • Hex bit socket type
  • Drive size: 1/4 in.
  • Hex size: 2.00 mm
  • Bit length: 1 in.
  • Constructed from chrome alloy steel
  • Features black oxide (stem) and polished chrome finish
  • Overall length of 1-7/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.