Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 1/4 in, 4 mm, 1 ea

Catalog No. 501920270
Encompass

This Proto hand hex bit socket features a 1/4 in drive and a 4.00 mm hex, designed for various fastening applications.

  • Hex bit socket type
  • Drive size: 1/4 in
  • Hex size: 4.00 mm
  • Bit length: 1 in
  • Constructed from chrome alloy steel for durability
  • Black oxide (stem) and polished chrome finish
  • Overall length: 6-29/32 in
  • Not insulated
  • Not tether capable
  • Non-sparking design

Catalog No. 50-192-0270 Supplier MSC Supplier No. 39937495
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto hand hex bit socket features a 1/4 in drive and a 4.00 mm hex, designed for various fastening applications.

  • Hex bit socket type
  • Drive size: 1/4 in
  • Hex size: 4.00 mm
  • Bit length: 1 in
  • Constructed from chrome alloy steel for durability
  • Black oxide (stem) and polished chrome finish
  • Overall length: 6-29/32 in
  • Not insulated
  • Not tether capable
  • Non-sparking design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.