Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 5.00 mm, 1/4 in, 1 ea

Catalog No. 501920271
Encompass

This hand hex bit socket is designed for use with a 1/4 in drive, featuring a 5.00 mm hex head for precise fastening tasks. Constructed from durable chrome alloy steel, it offers reliable performance for various applications.

  • Drive size: 1/4 in
  • Hex tip: 5.00 mm
  • Constructed from chrome alloy steel
  • Black oxide stem and polished chrome finish
  • Bit length: 1 in
  • Overall length: 6-29/32 in
  • Not insulated
  • Not tether capable

Catalog No. 50-192-0271 Supplier MSC Supplier No. 39937214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hand hex bit socket is designed for use with a 1/4 in drive, featuring a 5.00 mm hex head for precise fastening tasks. Constructed from durable chrome alloy steel, it offers reliable performance for various applications.

  • Drive size: 1/4 in
  • Hex tip: 5.00 mm
  • Constructed from chrome alloy steel
  • Black oxide stem and polished chrome finish
  • Bit length: 1 in
  • Overall length: 6-29/32 in
  • Not insulated
  • Not tether capable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.