Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Socket, 1/4 in Drive, 6.00 mm, 1 ea

Catalog No. 501920272
Encompass

This Proto Hand Hex Bit Socket is designed for precision and durability, featuring a 1/4 in drive and a 6.00 mm hex size. It is constructed from high-quality chrome alloy steel with a polished chrome finish, while the stem boasts a black oxide finish for enhanced resilience. Manufactured in the United States, this socket is a reliable tool for various applications.

  • Socket type: hex bit
  • Drive size: 1/4 in
  • Hex size: 6.00 mm
  • Bit length: 1 in
  • Material: chrome alloy steel
  • Finish: black oxide stem, polished chrome
  • Overall length: 6-29/32 in
  • Country of origin: United States

Catalog No. 50-192-0272 Supplier MSC Supplier No. 39937511
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto Hand Hex Bit Socket is designed for precision and durability, featuring a 1/4 in drive and a 6.00 mm hex size. It is constructed from high-quality chrome alloy steel with a polished chrome finish, while the stem boasts a black oxide finish for enhanced resilience. Manufactured in the United States, this socket is a reliable tool for various applications.

  • Socket type: hex bit
  • Drive size: 1/4 in
  • Hex size: 6.00 mm
  • Bit length: 1 in
  • Material: chrome alloy steel
  • Finish: black oxide stem, polished chrome
  • Overall length: 6-29/32 in
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.