Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Socket Extension, 1 in Drive, 8 in, 1 ea

Catalog No. 501919960
Encompass

This socket extension is designed for use with 1 in drive tools, providing an overall length of 8 in. It is a non-impact extension with a chrome finish, suitable for various mechanical applications. The product meets rigorous ANSI Spec B107.10M and GGG-W-641e standards.

  • Drive size: 1 in
  • Overall length: 8 in
  • Conforms to ANSI Spec B107.10M
  • Conforms to Standards GGG-W-641e; B107.10M
  • Extension type: Non-impact
  • Finish: Chrome
  • Material: Steel
  • Country of origin: United States
  • Tether capable

Catalog No. 50-191-9960 Supplier MSC Supplier No. 38247540
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This socket extension is designed for use with 1 in drive tools, providing an overall length of 8 in. It is a non-impact extension with a chrome finish, suitable for various mechanical applications. The product meets rigorous ANSI Spec B107.10M and GGG-W-641e standards.

  • Drive size: 1 in
  • Overall length: 8 in
  • Conforms to ANSI Spec B107.10M
  • Conforms to Standards GGG-W-641e; B107.10M
  • Extension type: Non-impact
  • Finish: Chrome
  • Material: Steel
  • Country of origin: United States
  • Tether capable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.