Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Combination Wrench, 5/8 Head, 15 Degree Offset, 1 ea

Catalog No. 501920153
Encompass

This combination wrench is engineered for professional applications, featuring a robust construction and specialized design to enhance access and ensure durability. It integrates both an open-end and a box-end wrench, offering versatility for a wide range of fastening tasks.

  • Head size: 5/8 in
  • Offset: 15 degrees
  • Overall length: 9-13/32 in
  • Material: Steel
  • Finish: Satin
  • Handle type: Straight
  • Tether capable
  • Corrosion-resistant
  • Standards: ASME B107.100
  • Warranty: Lifetime
  • Number of points: 12
  • Country of origin: United States

Catalog No. 50-192-0153 Supplier MSC Supplier No. 38735189
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This combination wrench is engineered for professional applications, featuring a robust construction and specialized design to enhance access and ensure durability. It integrates both an open-end and a box-end wrench, offering versatility for a wide range of fastening tasks.

  • Head size: 5/8 in
  • Offset: 15 degrees
  • Overall length: 9-13/32 in
  • Material: Steel
  • Finish: Satin
  • Handle type: Straight
  • Tether capable
  • Corrosion-resistant
  • Standards: ASME B107.100
  • Warranty: Lifetime
  • Number of points: 12
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.