Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Drive Ratchet, 1 in Drive, Pear Head, 24 Teeth

Catalog No. 501919949
Encompass

This ratchet features a 1 in drive and a pear head design, providing reliable performance for various applications. With an overall length of 26 in and 24 gear teeth, this steel tool is manufactured in the United States.

  • Tool type: Ratchet
  • Drive size: 1 in
  • Head shape: Pear head
  • Features: Standard
  • Material: Steel
  • Overall length: 26 in
  • Insulated: No
  • Magnetic: No
  • Non-sparking: No
  • Number of gear teeth: 24
  • Country of origin: United States

Catalog No. 50-191-9949 Supplier MSC Supplier No. 39974282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ratchet features a 1 in drive and a pear head design, providing reliable performance for various applications. With an overall length of 26 in and 24 gear teeth, this steel tool is manufactured in the United States.

  • Tool type: Ratchet
  • Drive size: 1 in
  • Head shape: Pear head
  • Features: Standard
  • Material: Steel
  • Overall length: 26 in
  • Insulated: No
  • Magnetic: No
  • Non-sparking: No
  • Number of gear teeth: 24
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.