Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain

Catalog No. 2300568 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Ethyl Acetate
Trichrome Stain
Zinc PVA Bulk
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23-005-68 Ethyl Acetate
23-005-38 Trichrome Stain
23-005-40 Zinc PVA Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23-005-68
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens.

Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens with Thermo Scientific™ PROTOCOL™ Parasitology Ancillary Products.

Trichrome Stain

  • Rapid staining procedure producing uniformly stained smears of intestinal protozoa, yeast and human cells
  • Provides excellent contrast facilitating the detection of intestinal parasites while differentiating organisms from fecal debris and artifacts
  • Supplied in a 500mL bottle

Zinc Sulfite-Polyvinyl Alcohol (Zn-PVA) Bulk

  • Mercury-free fixative for protozoan trophozoites in a 500mL bottle

Ethyl Acetate

  • Supplied in a 225mL bottle

Note:

All PROTOCOL Parasitology products are mercury free.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Ethyl Acetate
Description Ethyl Acetate
Volume (English) 7.61 oz.
Volume (Metric) 225 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.