Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kappler Provent Plus Gown
SDP

Catalog No. 17100941 Shop All Kappler, Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-100-941 4X-Large
17-100-936 Medium
17-100-937 Large
17-100-938 X-Large
17-100-939 2X-Large
17-100-940 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-100-941 Supplier Kappler Supplier No. PPN101WH4X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wrap around gown with hook and loop closure at the neck, tie waist closure, and knit cuffs.

  • Wrap around
  • Hook and loop neck closure
  • Tie waist closure
  • Knit cuffs
  • 30/Cs.

Specifications

For Use With (Application) Medical or Lab
Style Wrap Around
Width (English) 68.5 in.
Width (Metric) 1.74 m
Length (English) 50 in.
Length (Metric) 1.27 m
Product Type Isolation Gown
Size 4X-Large
No. of Pockets None
Construction Gown
Gender Unisex
Material Non-woven Spunbond Polypropylene
Color White
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Long Sleeve
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.