Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PROVON Dispenser, ADX-12, 1250 mL, Plastic, Push-Style

Catalog No. 502836491
Encompass

This dispenser is a push-style unit with a 1250 mL capacity, designed for foam or shower soap. Constructed from plastic, it offers easy maintenance and versatile installation options.

  • Push-style dispensing design
  • Easy-to-load for trouble-free maintenance
  • Converts to a locking cabinet with a key included, using LOCK OR NOT technology
  • Easy to install; mounts with strong, double-sided tape and/or optional mounting screws (not included)
  • Refills are made from recyclable plastic
  • Capacity of 1250 mL
  • Overall dimensions: 11.89 in height, 4.64 in width, and 3.94 in depth

Catalog No. 50-283-6491 Supplier MSC Supplier No. 64396500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dispenser is a push-style unit with a 1250 mL capacity, designed for foam or shower soap. Constructed from plastic, it offers easy maintenance and versatile installation options.

  • Push-style dispensing design
  • Easy-to-load for trouble-free maintenance
  • Converts to a locking cabinet with a key included, using LOCK OR NOT technology
  • Easy to install; mounts with strong, double-sided tape and/or optional mounting screws (not included)
  • Refills are made from recyclable plastic
  • Capacity of 1250 mL
  • Overall dimensions: 11.89 in height, 4.64 in width, and 3.94 in depth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.