Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Soft nose piece provides comfort fit.
- Rubber temples provide non-slip comfort.
- Economical lightweight glasses offer superior protection.
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
- Lens Technology:
- Visible Light Transmitted - 16%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 85%
- IR Blocked - 59%
Specifications
Specifications
| Lens Type | H2MAX |
| Width (Metric) | 136 mm |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Coating | Impact-resistant, Scratch-resistant |
| Lens Tint | Clear |
| For Use With (Application) | Eye Safety |
| Frame Color | Pink |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?