Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ProWipe™ SE Knitted Sealed Edge Industrial Wiper

Catalog No. 18998130 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-998-130 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-998-130 Supplier Berkshire™ Supplier No. PWSEK09.14
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SE Knit is an all-purpose, sealed edge knit wiper. It is cleanroom laundered for use in controlled environment and industrial applications. This is a durable wiper with exceptional cleanliness as compared to other industrial wipers.

SE Knit is an all-purpose, sealed edge knit wiper. It is cleanroom laundered for use in controlled environment and industrial applications. This is a durable wiper with exceptional cleanliness as compared to other industrial wipers.

  • Superior durability and strength
  • Pre-laundered wiper reduces particle contamination
  • Durable and versatile wiper suited for controlled environments use
  • Chemically compatible with IPA, acetone and other solvents
  • Autoclavable

Specifications

Product Type Industrial Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material 1% Continuous Filament Knit Polyester
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleaning of Surfaces and Equipment In Controlled Environments
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.