Learn More
High-Tech Conversions ProWorks™ Nitrile Gloves
Description
- Excellent comfort and feel
- Textured fingers
- Standard length with beaded cuff
- Non-sterile
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319, FDA 21 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.