Learn More
High-Tech Conversions ProWorks™ Polar Nite™ Nitrile Gloves
Description
- Excellent in areas when color coding is needed
- Comfortable, same high quality of standard as blue gloves
- Non-Sterile
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA CFR Title 21 Food Additive Regulations, part 174-178 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory |
| AQL | 2.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.