Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI ProxiMate™ At-Line NIR Spectrometer
SDP

Catalog No. 05405854 Shop All BUCHI Products
Change view
Click to view available options
Detection:
NIR
VIS, NIR
Product Type:
Spectrometer Down View
Spectrometer Dual View
Spectrometer Up View
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Product Type
05-405-854 VIS, NIR Spectrometer Dual View
05-405-851 NIR Spectrometer Up View
05-405-852 NIR Spectrometer Down View
05-405-853 VIS, NIR Spectrometer Up View
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-854 Supplier BUCHI Supplier No. 11PM232210000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

ProxiMate™ is a robust, compact, and easy to use at-line NIR spectrometer for the food and feed industry. It reduces downtime in production and provides fast quality control of batch samples.

  • NIR instrument for the harshest environments
  • Robust housing design sealed to IP69 ingress protection standards
  • Can be pressure-hosed down to meet even the most stringent hygiene standards
  • Stainless steel case prevents corrosion when acidic, basic, or chlorine detergents are applied
  • Measurements are unaffected by fluctuations in temperature or humidity
  • A wide selection of pre-calibration packages makes it suitable for the main food and feed industries

Specifications

Product Type Spectrometer Dual View
Detection VIS, NIR
Height (English) 19.7 in.
Height (Metric) 50 cm
Operating Temperature Range 5°C to 40°C
Resolution 10 nm
Spectral Range 400 to 1700 nm
Voltage 100/240 V
Weight (English) 50.7 lb.
Weight (Metric) 23 kg
Width (English) 10.2 in.
Width (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.