Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Weiler Cleaning Brush, 11.13 in, Stainless Steel, 1 ea

Catalog No. 502869929
Encompass

This cleaning and finishing brush is designed for various applications, featuring durable stainless steel bristles.

  • Bristle material: stainless steel
  • Brush length: 11-1/8 in
  • Brush width: 1 in
  • Bristle length: 2.75 in
  • Bristle firmness: medium
  • Bristle color: gray
  • Not flagged

Catalog No. 50-286-9929 Supplier MSC Supplier No. 75853713
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cleaning and finishing brush is designed for various applications, featuring durable stainless steel bristles.

  • Bristle material: stainless steel
  • Brush length: 11-1/8 in
  • Brush width: 1 in
  • Bristle length: 2.75 in
  • Bristle firmness: medium
  • Bristle color: gray
  • Not flagged

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.