Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Weiler Cleaning Brush, Stainless Steel, 10.69 in Length, 1 ea

Catalog No. 502870374
Encompass

This cleaning and finishing brush is designed for various industrial applications. It features durable stainless steel bristles for effective cleaning and finishing tasks.

  • Brush length: 10-11/16 in
  • Brush width: 1 in
  • Bristle material: Stainless steel
  • Bristle length: 2.5 in

Catalog No. 50-287-0374 Supplier MSC Supplier No. 75853705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cleaning and finishing brush is designed for various industrial applications. It features durable stainless steel bristles for effective cleaning and finishing tasks.

  • Brush length: 10-11/16 in
  • Brush width: 1 in
  • Bristle material: Stainless steel
  • Bristle length: 2.5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.