Learn More
Electron Microscopy Sciences PTFE Beaker, 1000 ml, 155 mm height, 92 mm diameter

Supplier: Electron Microscopy Sciences 6094910
Is statically molded from virgin "PTFE" and machine finished to give a smooth surface for ease of cleaning and to eliminate contamination. Supplied with a pouring spout and they are virtually immune to chemical attack. Working temperature range is from cryogenic to 260 degree C (500 degree F). Ideal for use in wafer etching.
Capacity: 1000 ml
Height: 155 mm
Diameter: 92 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.