Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PTFE Beaker Cover-Watch Glass;Dia (mm), 80;Fits Beakers, 250ml

Catalog No. AA38099KT
Change view
Click to view available options
Description:
Watch glass; Fits 1000mL Beakers
Watch glass; Fits 100mL Beakers
Watch glass; Fits 2000mL Beakers
Watch glass; Fits 250mL Beakers
Watch glass; Fits 5-10mL Beakers
Watch glass; Fits 500mL Beakers
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
AA38099KT Watch glass; Fits 2000mL Beakers
AA38097KT Watch glass; Fits 500mL Beakers
AA38098KT Watch glass; Fits 1000mL Beakers
AA38092KT Watch glass; Fits 5-10mL Beakers
AA38095KT Watch glass; Fits 100mL Beakers
AA38096KT Watch glass; Fits 250mL Beakers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AA38099KT Supplier Thermo Scientific Chemicals Supplier No. 038099KT
Add to Cart

missing translation for 'validMainframeMsg'

For use as a beaker cover or a watch glass

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Available in a range of diameters
TRUSTED_SUSTAINABILITY

Specifications

Description Watch glass; Fits 2000mL Beakers
Material PTFE
Type Beaker

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.