Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PTFE Beaker;Cap (ml), 250;Dia (mm), 66;Ht (mm), 97

Catalog No. AA38090KT
Change view
Click to view available options
For Use With (Equipment):
1000mL beaker
100mL beaker
250mL beaker
500mL beaker
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
AA38090KT 1000mL beaker
AA38087KT 100mL beaker
AA38088KT 250mL beaker
AA38089KT 500mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AA38090KT Supplier Thermo Scientific Chemicals Supplier No. 038090KT
Add to Cart

missing translation for 'validMainframeMsg'

For use with beakers

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Available in a range of diameters
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 100mm
Material PTFE
For Use With (Equipment) 1000mL beaker
Height (Metric) 155mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.