Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Dippers
SCI_ED

Catalog No. p-7146068 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37114 250 mL
S37113 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37114
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Totally inert, reusable.

  • Extendable screw-in shafts have a steel core for rigidity
  • Fully encapsulated in PTFE

Specifications

Product Type Dipper
Material PTFE
Capacity (English) 8.5 oz.
Capacity (Metric) 250 mL
Dimensions (L x W x H) 3.75 x 2.71 x 27.6 in. (9.5 x 6.8 x 70.1 cm)
Diameter (English) Outer 2.59 in.
Diameter (Metric) Outer 6.6 cm
Height (English) 27.6 in.
Height (Metric) 70.1 cm
Length (English) 3.75 in.
Length (English) Shaft 24 in.
Length (Metric) 9.5 cm
Length (Metric) Shaft 61 cm
Width (English) 2.71 in.
Width (Metric) 6.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.