Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Dropping Bottle
SCI_ED

Catalog No. S29102 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29102 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy wall, wide mouth PTFE screw closure with machine finish for ease in cleaning.

  • Virtually i mmune to chemical attack, only attacked by some fluorine containing compounds at high temperature and molten alkalis metals
  • Working temperature range is from cryogenic to 260°C (500°F)

Specifications

Capacity (Metric) 50 mL
Color White
Description Bottle Dropping PTFE 50 mL
Diameter (English) 1.693 in.
Includes PTFE cap
Material PTFE
Max. Temperature (Metric) 260°C
Max. Temperature (English) 500°F
Quantity Each
Sterility Non-sterile
Transparency Non-transparent
Width (Metric) 43 mm
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 100 mm
Width (English) 1.7 in.
Height (English) 3.94 in.
Closure Material PTFE
Diameter (Metric) 43 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Shape Round
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.