Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ PTFE Pestle Tissue Grinder with Steel Shaft

Catalog No. 1185056 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-850-56 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. User should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.
Catalog No. 11-850-56 Supplier Corning™ Supplier No. 7724T1
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus from pieces of connective tissue or muscle. User should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Recommended for soft tissues found in the liver and brain

  • Handle both initial grinding and final homogenization
  • Mortar is not ground
  • Pestle contact surface is PTFE, threaded onto a stainless-steel shaft

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.03 oz.
Capacity (Metric) 1 mL
Material Borosilicate Glass
Product Type Tissue Grinder
For Use With (Application) Designed to handle both initial grinding and final homogenization in the same sequence of operations
Length (English) Tube 4.3 in.
Length (Metric) Tube 110 mm
Tube Diameter (English) Outside 0.5 in.
Top Style Pourout
Tube Diameter (Metric) Outside 13 mm
Pestle Material PTFE threaded onto a stainless steel shaft
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.