Learn More
Specifications
Specifications
| Description | Crimp top vials |
| Diameter (Metric) Inner | 11 mm |
| Diameter (Metric) Cap | 11 mm |
| Color | Red |
| Material | PTFE/Rubber |
| No. per Pack | 100 Pk. |
| Temperature Range (Metric) | Temperature limit 120°C |
| For Use With (Equipment) | 2 to 2.5 mL Standard Opening Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.