Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ PTFE Sealing Septa and Discs

Catalog No. 02993163
Change view
Click to view available options
Neck Finish:
20
22-400
24
28-400
33-400
33-430
38-400
38-430
43-400
48-400
53-400
58-400
63-400
70-400
83-400
89-400
No. per Case:
100 Cs.
1000 Cs.
144 Cs.
24 Cs.
500 Cs.
8000 Cs.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish No. per Case
02-993-163 89-400 144 Cs.
02-992-596 63-400 1000 Cs.
02-992-379 43-400 1000 Cs.
02-991-050 38-430 1000 Cs.
02-992-309 38-400 1000 Cs.
02-992-672 58-400 1000 Cs.
02-993-125 24 100 Cs.
02-991-716 33-400 1000 Cs.
02-992-893 70-400 1000 Cs.
02-992-289 20 100 Cs.
02-993-136 28-400 1000 Cs.
02-993-089 48-400 1000 Cs.
02-992-772 33-430 1000 Cs.
02-992-726 53-400 1000 Cs.
02-993-274 22-400 500 Cs.
02-991-101 24 8000 Cs.
02-993-124 89-400 1000 Cs.
02-992-014 83-400 1000 Cs.
02-993-385 24 24 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 02-993-163 Supplier Qorpak™ Supplier No. CAP00507
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-clean, remove and replace

Septa

  • PTFE/Silicone
  • Resists coring
  • Provides great resealability
  • Good for multiple injections
  • PTFE resistant until punctured, once punctured the septa is silicone compatible
Discs
  • Converts ordinary caps into noncontaminating closures

Specifications

Color Natural
Material PTFE
No. per Case 144 Cs.
Packaging Bagged
Sterility Non-sterile
Thickness (Metric) 0.25mm
Thickness (English) 0.01 in.
Neck Finish 89-400
For Use With (Equipment) Bottle closure
Autoclavable Not Autoclavable
Disposable Reusable
Product Type Threaded Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.