Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTFE/Silicone/PTFE Septa

Catalog No. 111016339 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
100
Diameter (Metric) Inner:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack Diameter (Metric) Inner
11-101-6339 100 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-6339 Supplier MilliporeSigma™ Supelco™ Supplier No. 27096U

missing translation for 'validMainframeMsg'

Vial septa are available in a variety of materials

  • Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
  • PTFE/Silicone is for use with most organic solvents.
  • PTFE/Silicone is not for use with chlorosilanes.
  • It has good resealability and can withstand a temperature of 250°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 8 mm
Color Red
Material PTFE/Silicone/PTFE
No. per Pack 100
Style Septum type double-faced
Thickness (Metric) 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.