Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTFE/Silicone Septa

Catalog No. 111010710 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Thickness (English):
0.029 in.
0.045 in.
Thickness (Metric):
0.75 mm
1.143 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Thickness (Metric)
11-101-0710 0.045 in. 1.143 mm
11-101-0920 0.029 in. 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0710 Supplier MilliporeSigma™ Supelco™ Supplier No. 508616
Add to Cart
Add to Cart

It is used as an air-tight seal, and prevents contamination

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 20 mm
Color Blue
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.045 in.
Hardness 30 (Durometer: shore A)
Thickness (Metric) 1.143 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.