Learn More
Description
- These stoppers are made to conform to standard taper stopper dimensions.
- The color-coded keys make sorting and selecting the correct size much faster and easier.
- Can be used in place of the conventional standard taper flask stopper.
Specifications
Specifications
| Diameter (Metric) Outer | 31.51 in. |
| Material | PTFE |
| Product Type | Teflon Stopper |
| Autoclavable | Autoclavable |
| Diameter (Metric) Bottom | 9.45 in. |
| Stopper Number | 9 |
| Height (Metric) | 1.15 in. (approx.) |
| Length (Metric) | 0.58 in. (approx.) |
| Quantity | 6/Cs |
| Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.