Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Stirring Bar Retriever
SCI_ED

Catalog No. S29224 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
35.22 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S29224 35.22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29224
Add to Cart
Add to Cart
This item is not returnable. View return policy

13 in. long, for deep vessels.

  • Ideal for use with all stirring bars
  • Entire stirring bar retriever totally encased in chemically resistant polypropylene
  • Handy ring allows for hanging when not in use

Specifications

Material PTFE
Length (Metric) 35.22 cm
For Use With (Equipment) Stirring bars
Dimensions (L x W x H) 13.87 x 0.41 in. (35.22 x 1.04 cm)
Includes Permanent powerful magnet, flexible PTFE rod
Color White
Length (English) 13.87 in.
Diameter (Metric) 10.63 mm
Width (English) 0.41 in.
Width (Metric) 1.04 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.