Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ PTFE Stirring Bars
SDP

Catalog No. 05403917 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
12 mm
13 mm
Shape:
Octagon
Pivot Ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Shape
05-403-917 12 mm Pivot Ring
05-403-916 13 mm Octagon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-403-917 Supplier Heidolph™ Supplier No. 015880250
Add to Cart
Add to Cart

Heidolph™ PTFE Stirring Bars are available in two different shapes, and sizes

  • Stir Bars available in two different shapes and sizes

Specifications

Quantity 40/Pk.
Length (Metric) 12 mm
Width (Metric) 6 mm
Shape Pivot Ring
Material PTFE
For Use With (Application) Stirring
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.