Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Versilon PTFE Tubing, 5/16 in I.D., 3/8 in OD

Catalog No. NC2938322
Encompass_Preferred

Versilon PTFE tubing is an unreinforced, smooth-bore polytetrafluoroethylene (PTFE) flexible tubing engineered for high-purity, chemically resistant fluid transfer. It offers a wide operating temperature range, excellent dielectric properties, and is packaged in 50 ft lengths for laboratory, pharmaceutical, and semiconductor processing applications.

  • Chemically inert and ultra-pure PTFE construction.
  • Internal diameter: 5/16 in (0.3125 in).
  • Outer diameter: 3/8 in (0.375 in).
  • Wall thickness: 0.031 in.
  • Package length: 50 ft.
  • Temperature range: -328 °F to 500 °F (-200 °C to 260 °C).
  • Max working pressure: 113 psi at 73 °F; 41 psi at 212 °F.
  • Smooth bore construction minimizes flow resistance.

Catalog No. NC2938322 Supplier Accuflow Systems Supplier No. TSPTFE037503150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versilon PTFE tubing is an unreinforced, smooth-bore polytetrafluoroethylene (PTFE) flexible tubing engineered for high-purity, chemically resistant fluid transfer. It offers a wide operating temperature range, excellent dielectric properties, and is packaged in 50 ft lengths for laboratory, pharmaceutical, and semiconductor processing applications.

  • Chemically inert and ultra-pure PTFE construction.
  • Internal diameter: 5/16 in (0.3125 in).
  • Outer diameter: 3/8 in (0.375 in).
  • Wall thickness: 0.031 in.
  • Package length: 50 ft.
  • Temperature range: -328 °F to 500 °F (-200 °C to 260 °C).
  • Max working pressure: 113 psi at 73 °F; 41 psi at 212 °F.
  • Smooth bore construction minimizes flow resistance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.