Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals PTFE Tweezers-Forceps

Catalog No. AA38260KT
Change view
Click to view available options
Length (Metric):
100 mm
200 mm
Tip Style:
Sharp
Square
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
AA38260KT 100 mm Square
AA38261KT 200 mm Square
AA38262KT 100 mm Sharp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA38260KT Supplier Thermo Scientific Chemicals Supplier No. 38260KT
Add to Cart

Totally inert and non-contaminating

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • PTFE
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tweezers-Forceps
Material PTFE
Tip Style Square
Length (English) 3.9 in.
Length (Metric) 100 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.