Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Watch Glasses
SCI_ED

Catalog No. S29292 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
5 cm
6.5 cm
8 cm
10 cm
12.5 cm
For Use With (Equipment):
For 100 mL beaker
For 250 mL beaker
For 400, 500 mL beaker
For 50 mL beaker
For 600, 1000 mL beaker
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) For Use With (Equipment)
S29292 5 cm For 50 mL beaker
S29293 6.5 cm For 100 mL beaker
S29295 12.5 cm For 600, 1000 mL beaker
S29294 10 cm For 400, 500 mL beaker
S29296 8 cm For 250 mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S29292
Add to Cart
Add to Cart
This item is not returnable. View return policy

Inert to all materials except molten alkali metals.

  • Molded from PTFE resin with machine finish for smooth surface
  • Usable from cryogenic range to 260°C (500°F)
  • Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)

Specifications

Description Watch Glass Beaker Cover PTFE 50 mL
Material PTFE
Shape Round
Type Watch Glass
For Use With (Application) Used as Beaker Covers
For Use With (Equipment) For 50 mL beaker
Interior Finish Smooth
Temperature Range (English) Cryogenic to 500°F
Temperature Range (Metric) Cryogenic to 260°C
Thickness 4 mm
Diameter (English) 1.96 in.
Diameter (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.