Learn More
MilliporeSigma™ Supelco™ PTLC (Preparative TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 2,000 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Backing Material | Glass |
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 12/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 12 Ea. |
| Sorbent | Silica Gel 60 Matrix |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.