Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTLC (Preparative TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 500 μm

Catalog No. 111008791 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
11-100-8791 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-8791 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74021820EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PLC plates allow users to separate samples that vary greatly in size - from grams down to milligrams.

Available with or without a fluorescence indicator, PLC plates has 1 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 20/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 20 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 500 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.