Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PTS Diagnostics PTS Panels™ Glucose Test Strips

Catalog No. 21124394
Change view
Click to view available options
Quantity:
25 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-124-394 25 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-394 Supplier PTS Diagnostics Supplier No. 1713
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

PTS PANELS Glucose Test Strips, MEMo Chip (contains lot-specific test strip information), Instructions

Requires

  • (Not Provided)
  • CardioChek brand analyzer, Quality Control Materials, Lancets for fingerstick (or venous blood collection supplies), Alcohol wipes and/or gauze, Capillary Blood Collector or other precision pipet for blood collection and application

Fast, accurate point-of-care testing for blood glucose.

  • Accurate blood glucose results in as little as 45 seconds.
  • For use with the CardioChek Plus analyzer and 15 μL PTS Collect capillary tubes. (Each sold separately.)
  • Can be stored at room temperature.
  • Includes one 15-count vial of Total Cholesterol test strips and one MEMo Chip.
  • 15 tests per box.
  • 288 Box/Cs.

Specifications

Color Code Yellow
Content And Storage Room Temperature (68°F to 86°F)
Clia Complexity Waived
Detectable Analytes Glucose
Type Test Strip
Disposable Single-use
For Use With (Application) In vitro diagnostic use in a professional healthcare setting
Quantity 25 Pack
Range Total Glucose: 20 to 600mg/dL (1.11 to 33.3mM/L)
Sample Size 15 μL
Test Time 1 min.
Analysis Time 45 sec.
Form Strip
Operating Temperature Range Room Temperature (68°F to 86°F)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.